Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80

  • Mfr # E4BNF01

  • Zoro # G2924056


product price: $4.85
/ea

Key Features

Pipe Size - Nominal
1 in
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4BNF01
Zoro #
G2924056
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
Close Thread
Pipe Size (Fittings)
1"
Pipe Size
1"
Outside Dia.
1 1/4 in
Wall Thickness
0.161 in
Inside Dia.
1 in
Outside Diameter
1 5/16 in
Overall Length
1 1/2 in
Inside Diameter
1 in
Nominal Pipe Size
1 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Pipe Fitting Schedule/Class
Schedule 80
Max. Pressure
250 psi
Temp. Range
-60 Degrees to 450 Degrees F
Pipe Fitting Material
304 Stainless Steel
Basic Pipe Fitting Material
Metal
Thread Type
NPT
Specific Pipe Fitting Shape
Nipple
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Item
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Fittings Sub-Category
Nipples
Basic Pipe Fitting Shape
Nipple
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Thread Type
NPT
Schedule
Schedule 80
Maximum Operating Pressure
250 psi
Fitting Compatibility
Schedule 80
Side A Connection Type
Close Thread
Thread Configuration
Fully Threaded
Material Grade
304
Side B Connection Type
Close Thread
Side A Gender
Male
Side B Gender
Male
Side A Thread Type
NPT
Gravity Flow
No
Maximum Operating Temperature
450 Degrees F
Metal Pipe Construction
Seamless
Material
Stainless Steel
Minimum Operating Temperature
-60 Degrees F

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 1 1/2 in, Schedule Schedule 80, Side A Connection Type Close Thread

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.