Zoro Homepage

1" MNPT Galvanized Hex Head Plug

  • Mfr # 1MPL8

  • Zoro # G2840397


product price: $5.35
/ea

Key Features

Specific Fitting Shape
Hex Head Plug
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Fitting Connection Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MPL8
Zoro #
G2840397
UPC #
190735929056
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
1"
Pipe Size - Pipe Fitting
1"
Nominal Pipe Size
1 in

Details

Item
Hex Head Plug
Specific Fitting Shape
Hex Head Plug
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Fitting Connection Type
MNPT
Standards
ANSI B1.20.1, ASME B16.11 and SA105, ASTM A105
Max. Pressure
3000 psi @ 72 Degrees F
Pipe Fitting Material
Galvanized Forged Steel
Specific Pipe Fitting Shape
Hex Head Plug
Pipe Fitting Schedule/Class
Class 3000
Finish/Coating
Galvanized
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Class
Class 3000

Description

Hex Head Plug, 1 in Nominal Pipe Size, Forged Steel, Galvanized, Class Class 3000, Male NPT, Includes Pre-Applied Thread Sealant No, Includes Seal No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.