Zoro Homepage

1" MNPT Galvanized Square Head Plug

  • Mfr # 5PAT3

  • Zoro # G2467656


product price: $4.69
/ea

Key Features

Specific Fitting Shape
Square Head Plug
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Fitting Connection Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PAT3
Zoro #
G2467656
UPC #
190735925652
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1"
Pipe Size - Pipe Fitting
1"
Nominal Pipe Size
1 in

Details

Item
Square Head Plug
Specific Fitting Shape
Square Head Plug
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Fitting Connection Type
MNPT
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Max. Pressure
2000 psi @ 150 Degrees F WOG
Pipe Fitting Schedule/Class
Class 300
Specific Pipe Fitting Shape
Square Head Plug
Pipe Fitting Material
Galvanized Malleable Iron
Saturated Steam Pressure
300 psi
Includes Seal
No
Class
Class 300
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Finish/Coating
Galvanized

Description

Square Head Plug, 1 in Nominal Pipe Size, Malleable Iron, Galvanized, Class Class 300, Male NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.