Zoro Homepage

1" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40

  • Mfr # 6KC80

  • Zoro # G2874094


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
1 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple Assortment
Material - Pipe
Galvanized Steel
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6KC80
Zoro #
G2874094
UPC #
190735929360
Country of Origin
China

Dimensions

Pipe Size - Nominal
1 in
Pipe Size (Nominal)
1"
Pipe Size (Fittings)
1"
Nominal Pipe Size
1 in
Included Lengths
(6) 2 1/2 in, (6) 2 in, (6) 3 1/2 in, (6) 3 in, (6) 4 1/2 in, (6) 4 in, (6) 5 1/2 in, (6) 5 in, (6) 6 in, (6) Close

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple Assortment
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi @ 150 Degrees F
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 40
Material (Pipe)
Galvanized Steel
Basic Pipe Fitting Material
Metal
Standards
ANSI/ASME B1.20.1, ASTM A53 Type E Grade A, ASTM A733
Includes
(6) 2 in, (6) 2-1/2 in, (6) 3 in, (6) 3-1/2 in, (6) 4 in, (6) 4-1/2 in, (6) 5 in, (6) 5-1/2 in, (6) 6 in Nipples, (6) Close
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
Galvanized Steel
Item
Galvanized Steel Pipe Nipple Assortment
Finish/Coating
Galvanized
Material
Steel
Metal Pipe Construction
Welded
Fitting Compatibility
Schedule 40
Thread Type
NPT
Number of Pieces
60
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 40

Description

Pipe Nipple Assortment, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Included Lengths (6) 2 1/2 in, (6) 2 in, (6) 3 1/2 in, (6) 3 in, (6) 4 1/2 in, (6) 4 in, (6) 5 1/2 in, (6) 5 in, (6) 6 in, (6) Close, Material Steel, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Number of Pieces 60, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Standards ANSI/ASME B1.20.1, ASTM A53 Type E Grade A, ASTM A733, Thread Configuration Threaded on Both Ends, Thread Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.