Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" MNPT x 10" TBE PVC Pipe Nipple Sch 80

  • Mfr # 861-140

  • Zoro # G3100946


product price: $8.49
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
10 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861-140
Zoro #
G3100946
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
10 in
Pipe Size (Fittings)
1"
Pipe Size (Nominal)
1"
Nominal Pipe Size
1 in
Outside Diameter
1 63/200 in
Overall Length
10 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
Material - Pipe
PVC
Color
Gray
Pipe Thread Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Material
PVC
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Plastic
Max. Pressure
115 psi @ 73 Degrees F
Max. Temp.
140 Degrees F
Standards
ASTM D1784, ASTM D2467, NSF 14, NSF 61
Item
Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Material (Pipe)
PVC
Fittings Sub-Category
Nipples
Material
PVC
Application
Non-Potable Water, Potable Water
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Minimum Operating Temperature
32 Degrees F
Fitting Compatibility
Schedule 80
Side B Thread Type
NPT
Maximum Operating Temperature
140 Degrees F
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Schedule
Schedule 80
Gravity Flow
No
Side B Gender
Male
Side A Thread Type
NPT
Maximum Operating Pressure
315 psi @ 73 Degrees F
Side A Gender
Male
Thread Configuration
Threaded on Both Ends

Description

Pipe Nipple, Application Acids, Chemicals, Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow Pressure, Material PVC, Material Trade Name Industrial, Maximum Operating Pressure 315 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 10 in, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Schedule Schedule 80

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.