Zoro Homepage

1" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 6P836

  • Zoro # G2974176


product price: $10.39
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
12 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6P836
Zoro #
G2974176
UPC #
190735930380
Country of Origin
China

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
12 in
Pipe Size (Nominal)
1"
Pipe Size (Fittings)
1"
Outside Diameter
1 5/16 in
Overall Length
12 in
Nominal Pipe Size
1 in

Description

Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 12 in, Pipe Weld Type Electric Resistance Weld, Resistance Properties Corrosion-Resistant, Schedule Schedule 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.