Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Seamless/Welded: Seamless

  • Mfr # E6BNF03

  • Zoro # G2528967


product price: $10.75
/ea

Key Features

Pipe Size - Nominal
1 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6BNF03
Zoro #
G2528967
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
2.5 in
Outside Dia.
1 5/16 in
Pipe Size (Fittings)
1"
Pipe Size (Nominal)
1"
Pipe Size
1"
Inside Dia.
15/16 in
Wall Thickness
0.161 in
Outside Diameter
1 5/16 in
Nominal Pipe Size
1 in
Inside Diameter
61/64 in
Overall Length
2 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 80
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Temp. Range
-20 Degrees to 650 Degrees F
Item
Nipple
Thread Type
NPT
Pipe Thread Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Fittings Sub-Category
Nipples
Pipe Fitting Connection Type
MNPT x MNPT
Max. Pressure
2440 psi @ 650 Degrees F
Pipe Fitting Material
316 Stainless Steel
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Metal Pipe Construction
Seamless
Side A Connection Type
Threaded
Side B Gender
Male
Side B Thread Type
NPT
Side B Connection Type
Threaded
Side A Gender
Male
Material
Stainless Steel
Material Grade
316
Side A Thread Type
NPT
Schedule
Schedule 80
Thread Configuration
Threaded on Both Ends
Maximum Operating Temperature
650 Degrees F
Maximum Operating Pressure
2440 psi @ 650 Degrees F
Fitting Compatibility
Schedule 80
Minimum Operating Temperature
-20 Degrees F
Gravity Flow
No

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 61/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 2,440 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.