Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40

  • Mfr # 465-020

  • Zoro # G3267311


product price: $5.89
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465-020
Zoro #
G3267311
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
2 in
Pipe Size (Nominal)
1"
Outside Dia.
1 5/16 in
Pipe Size (Fittings)
1"
Wall Thickness
0.126 in
Overall Length
2 in
Nominal Pipe Size
1 in
Inside Diameter
1 in
Outside Diameter
1 5/16 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Material - Pipe
Red Brass
Pipe Thread Type
MNPT x MNPT
Item
Nipple
Material (Pipe)
Red Brass
Pressure (PSI)
190
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Red Brass
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Temp. Range
-20 Degrees to 450 Degrees F
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Standards
AB 1953, ANSI B1.20.1, ASTM B43, ASTM B687, NSF 372
Application
Air, Natural Gas, Oil, Potable Water, Steam
Material
Red Brass
Material Grade
ASTM B43
Side A Gender
Male
Maximum Steam Pressure
755 psi @ 300 Degrees F
Side B Gender
Male
Side A Connection Type
Threaded
Side B Thread Type
NPT
Fitting Compatibility
Class 150
Metal Pipe Construction
Seamless
Minimum Operating Temperature
-20 Degrees F
Side A Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 40
Maximum Operating Pressure
190 psi @ 450 Degrees F
Side B Connection Type
Threaded
Resistance Properties
Corrosion-Resistant
Maximum Operating Temperature
400 Degrees F
Gravity Flow
No

Description

Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 190 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 755 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.