Zoro Homepage

1" MNPT x 5 ft. TBE Carbon Steel Pipe Nipple Sch 40

  • Mfr # 565-600

  • Zoro # G3145186


product price: $30.69
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
5 ft
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Carbon Steel
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565-600
Zoro #
G3145186
UPC #
032888995123
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
5 ft
Wall Thickness (In.)
0.133 in
Pipe Size (Fittings)
1"
Inside Dia. (In.)
1.049 in
Outside Dia. (In.)
1.315 in
Wall Thickness
0.133 in
Overall Length
5 ft
Inside Diameter
1 3/64 in
Nominal Pipe Size
1 in
Outside Diameter
1 5/16 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Carbon Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
1315 psi @ 650 Degrees F
Seamless/Welded
Welded
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Carbon Steel
Basic Pipe Fitting Shape
Nipple
Standards
ANSI B1.20.1
Pipe Fitting Connection Type
MNPT x MNPT
Item
Pipe
Metal Detectable
Yes
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Nipple
Gravity Flow
No
Side A Thread Type
NPT
Fitting Compatibility
Class 150
Finish/Coating
Galvanized
Maximum Steam Pressure
1315 psi @ 650 Degrees F
Side B Gender
Male
Maximum Operating Temperature
600 Degrees F
Side A Connection Type
Threaded
Side A Gender
Male
Application
Air, Gas, Potable Water
Material
Steel
Schedule
Schedule 40
Minimum Operating Temperature
-20 Degrees F
Side B Thread Type
NPT
Metal Pipe Construction
Welded
Side B Connection Type
Threaded
Maximum Operating Pressure
1315 psi @ 650 Degrees F
Thread Configuration
Threaded on Both Ends
Manufacture Location
Globally Sourced
Material Grade
Grade B

Description

Pipe, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 3/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1315 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1315 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.