Zoro Homepage

1" MNPT x 5" TBE CPVC Pipe Nipple Sch 80

  • Mfr # 9861-137

  • Zoro # G3422334


product price: $8.39
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
5 in
Pipe Type
Pipe Nipple
Pipe Schedule
80
Pipe Connection Type
Threaded on Both Ends
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9861-137
Zoro #
G3422334
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
5 in
Pipe Size (Nominal)
1"
Pipe Size (Fittings)
1"
Overall Length
5 in
Nominal Pipe Size
1 in
Outside Diameter
1 63/200 in

Description

Pipe Nipple, Application Acids, Chemicals, Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow Pressure, Material CPVC, Material Trade Name ChlorFIT, Maximum Operating Pressure 315 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 5 in, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Schedule Schedule 80

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.