Zoro Homepage

1" MNPT x 6-1/2" TBE Red Brass Pipe Nipple Sch 40

  • Mfr # 465-065

  • Zoro # G2974142


product price: $19.59
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
6.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465-065
Zoro #
G2974142
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
6.5 in
Pipe Size (Fittings)
1"
Outside Dia.
1 1/3 in
Pipe Size (Nominal)
1"
Overall Length
6 1/2 in
Wall Thickness
0.126 in
Thread Size
11-1/2"
Inside Diameter
1 in
Nominal Pipe Size
1 in
Outside Diameter
1 21/64 in

Description

Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 190 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 755 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 21/64 in, Overall Length 6 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.