Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 40

  • Mfr # T6BNF23

  • Zoro # G3451917


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
1 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6BNF23
Zoro #
G3451917
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
6 ft
Outside Dia.
1 5/16 in
Pipe Size (Fittings)
1"
Pipe Size (Nominal)
1"
Inside Dia.
1 3/64 in
Wall Thickness
0.125 in
Inside Diameter
1 3/64 in
Overall Length
6 ft
Outside Diameter
1 5/16 in
Nominal Pipe Size
1 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Pipe Thread Type
MNPT x MNPT
Item
Pipe
Material (Pipe)
316 Stainless Steel
Max. Pressure
1403 psi
Temp. Range
-20 Degrees to 650 Degrees F
Thread Type
NPT
Basic Pipe Fitting Material
Metal
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Minimum Operating Temperature
-20 Degrees F
Thread Configuration
Threaded on Both Ends
Material Grade
316
Metal Pipe Construction
Seamless
Side A Gender
Male
Schedule
Schedule 40
Side B Thread Type
NPT
Maximum Operating Pressure
1403 psi
Side B Gender
Male
Maximum Operating Temperature
650 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Thread Type
NPT
Material
Stainless Steel

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 1 3/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1403 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 6 ft, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Gender Male, Side B Thread Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.