Zoro Homepage

1" NPT 316 SS Union Class 6000

  • Mfr # 2000601718

  • Zoro # G4466056


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
NPT
Fitting Schedule/Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000601718
Zoro #
G4466056
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Hex Size
3 in
Pipe Size
1"
Overall Length
2 13/16 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
2 1/8 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
NPT
Fitting Schedule/Class
Class 6000
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Number of Holes
0
Specific Pipe Fitting Shape
Union
Temp. Range
-20 Degrees to 100 Degrees F
Pipe Fitting Schedule/Class
Class 6000
Fittings Sub-Category
Unions
Standards
MSS SP83 ,SA182
Max. Pressure
3000 psi @ 100 Degrees F
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side B Pipe Threading
11 1/2
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Class
Class 6000
Maximum Operating Pressure
3000 psi
Includes Seal
No
Color
Silver
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Type
NPT
Fitting Side A Gender
Female

Description

Union, Stainless Steel, 316, Class Class 6000, 1 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 2 1/8 in, 11 1/2, 3000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.