1" OD x 0.095" Wall x 0.81" ID Carbon Steel Round Tube A513-Type 5 DOM

  • Mfr # 7564_48_0

  • Zoro # G206629286


product price:  $69.89
/ea

Key Features

Wall Thickness
0.095 in
Standards
ASTM A513
Heat Treatable
Heat Treatable
Rockwell Hardness
75 HRB
Machinability
Not Available
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7564_48_0
Zoro #
G206629286
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.095 in
Inside Diameter
0.81 in
Outside Diameter
1 in
Overall Length
4 ft
Outside Diameter Tolerance
+0.005 in

Details

Standards
ASTM A513
Item
Carbon Steel Round Tube
Heat Treatable
Heat Treatable
Rockwell Hardness
75 HRB
Machinability
Not Available
Fabrication
Cold Rolled
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Brinell Hardness
137 BHN
Tensile Strength
132,000 psi
Wall Thickness Tolerance
+0.002 in/-0.003 in
System of Measurement
Inch
Material Grade
A513
Appearance
Metallic
Mechanical Finish
Mill
Yield Strength
74,200 psi
Tolerance Rating
Oversized
Shape
Round
Application
Automotive, Construction, Industrial
Material
Carbon Steel
Resistance Properties
Corrosion-Resistant
Elongation
36 %

Description

Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.