1" OD x 0.095" Wall x 0.81" ID Carbon Steel Round Tube A513-Type 5 DOM

  • Mfr # 7564_72_0

  • Zoro # G106629294


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.095 in
Standards
ASTM A513
Outside Diameter
1 in
Mechanical Finish
Mill
Application
Automotive, Construction, Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7564_72_0
Zoro #
G106629294
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.095 in
Outside Diameter
1 in
Overall Length
6 ft
Outside Diameter Tolerance
+0.004 in
Inside Diameter
0.81 in

Details

Standards
ASTM A513
Item
Carbon Steel Round Tube
Mechanical Finish
Mill
Application
Automotive, Construction, Industrial
Heat Treatable
Heat Treatable
Tolerance Rating
Oversized
Material
Carbon Steel
Appearance
Metallic
Fabrication
Cold Rolled
Yield Strength
74,200 psi
Includes Material Certificate
Material Certificate with Lot Number
Shape
Round
Material Grade
A513
Tensile Strength
132,000 psi
Rockwell Hardness
75 HRB
System of Measurement
Inch
Machinability
Not Available
Heat Treatment
No Heat Treatment
Brinell Hardness
137 BHN
Wall Thickness Tolerance
+/-0.002 in
Resistance Properties
Corrosion-Resistant
Elongation
36 %

Description

Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.