1" OD x 6 ft. Welded 304 Stainless Steel Tubing
Mfr # ZUSA-HTM-225
Zoro # G2655877
product price:Â $163.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
1 in
Wall Thickness
0.083"
Tube Material
304 Stainless Steel
Tube Length
6 ft.
Inside Diameter
0.834 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-HTM-225
Zoro #
G2655877
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
1 in
Wall Thickness
0.083"
Tube Length
6 ft.
Inside Diameter
0.834 in
Inside Dia.
0.834"
Outside Dia. Tolerance
+/-0.005 in
Outside Dia.
1"
Outside Diameter Tolerance
+/-0.005 in
Overall Length
6 ft
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 0.834 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 2,787 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM A249, ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 0.083 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.