Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" SAE Female Brass Ball Valve Inline

  • Mfr # XV506P-16

  • Zoro # G6209025


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XV506P-16
Zoro #
G6209025
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
3.68 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Handle Length
3.96 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
SAE Female
Item
Ball Valve
Ball Valve Product Group
Manual
Handle Type
Lever
Seat Material
PTFE
Handle Material
Plated Steel
Stem Material
Brass
Max. Pressure
600 PSI CWP
Body Material
Brass
Temp. Range
0 Degrees to 350 Degrees F
Stem Type
Blowout Proof
Standards
REACH, RoHS Compliant
Seal Material
PTFE
Vented Ball Valve
Non-Vented
Maximum Pressure - Steam
150 PSI WSP
Connection Type - Side 1
SAE
Connection Type - Side 2
SAE
Operating Temperature - Minimum
0 Degrees F
Color - Valve Handle
Yellow
Vacuum Service Rating
29 in Hg
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
Operating Temperature - Maximum
350 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Non-Locking
Valve Series
506

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.