Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Socket Weld 304 SS 45 Degree Lateral

  • Mfr # 2001300612

  • Zoro # G4465758


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
45 Degree Lateral
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2001300612
Zoro #
G4465758
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Pipe Size
1"
Fitting Side A Outside Diameter
2 1/8 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side C Nominal Pipe Size
1 in
Overall Length
3 7/16 in
Fitting Side B Outside Diameter
2 1/8 in

Details

Specific Fitting Shape
45 Degree Lateral
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Lateral
Basic Pipe Fitting Material
Metal
Item
45 Degree Lateral
Temp. Range
-20 Degrees to 100 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
3000 psi @ 100 Degrees F
Number of Holes
0
Fittings Sub-Category
Laterals
Specific Pipe Fitting Shape
45 Degrees Lateral
Standards
LF2 ASME B16.11, SA182
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side A Type
Socket
Fitting Side C Gender
Female
Includes Seal
No
Fitting Side C Type
Socket
Class
Class 3000
Maximum Operating Pressure
3000 psi
Color
Silver
Material Grade
304
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Fitting Side B Type
Socket
Includes Pre-Applied Thread Sealant
No

Description

45 Degrees Lateral Wye, Stainless Steel, 304, Class Class 3000, 1 in, Female, Socket, 2 1/8 in, 1 in, Female, Socket, 2 1/8 in, 1 in, Female, Socket, 3000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.