Zoro Homepage

1" Socket Weld 304 SS Union Class 3000

  • Mfr # 2001301712

  • Zoro # G4466205


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Union
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2001301712
Zoro #
G4466205
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Hex Size
2 1/2 in
Pipe Size
1"
Fitting Side B Outside Diameter
1 3/4 in
Fitting Side A Nominal Pipe Size
1 in
Overall Length
2 7/16 in
Fitting Side B Nominal Pipe Size
1 in

Description

Union, Stainless Steel, 304, Class Class 3000, 1 in, Female, Socket, 1 in, Female, Socket, 1 3/4 in, 3000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.