Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Socket Weld SS 90 Degree Elbow

  • Mfr # 4307004364

  • Zoro # G3303377


product price: $20.59
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
304L Stainless Steel
Tube Size
1"
Fitting Connection Type
Socket Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307004364
Zoro #
G3303377
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1"
Tube Size
1"
Pipe Size
1"
Outside Dia.
1-47/64"
Pipe Size (Fittings)
1"
Overall Length
2 1/8 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1 11/16 in

Details

Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
Elbow, 45 Degrees
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
45 Degrees Elbow
Max. Pressure
2570 psi@100 Degrees F
Standards
ISO 9001:2008, ASTM A182, ASME B16.11
Max. Steam Pressure
1965 psi@350 Degrees F
Fittings Sub-Category
Elbows
Fitting Side A Type
Socket
Maximum Operating Pressure
Refer to Specification
Class
Class 3000
Fitting Side B Type
Socket
For Pipe Schedule
80
Fitting Side B Gender
Female
Includes Seal
No
Material Grade
304
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female

Description

45 Degrees Elbow, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 1 in, Female, Socket, 1 11/16 in, 1 in, Female, Socket, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.