Zoro Homepage

1" Socket Weld SS Socket Weld Flange Sch 40

  • Mfr # 4381005620

  • Zoro # G2582483


product price: $65.39
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Pipe Fitting Material
Forged 316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381005620
Zoro #
G2582483
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size - Pipe Fitting
1"
Outside Dia.
4-7/8"
Pipe Size
1"
Pipe Size (Fittings)
1"
Nominal Pipe Size
1 in
Bolt Hole Diameter
3/4 in
Bolt Circle Diameter
3 1/2 in
Flange Outside Diameter
4 7/8 in
Overall Length
1 1/16 in
Flange Thickness
11/16 in

Details

Specific Fitting Shape
Socket Weld Flange
Pipe Fitting Material
Forged 316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Socket Weld Flange
Fittings Sub-Category
Flanges
Pipe Fitting Connection Type
Socket Weld
Standards
ASTM-SA182, ANSI B16.5
Specific Pipe Fitting Shape
Socket Weld Flange
Max. Steam Pressure
300 psi
Number of Holes
4
Max. Pressure
720 psi
Pipe Fitting Schedule/Class
Class 300
Number of Bolt Holes
4
Material Grade
316/316L
Maximum Operating Pressure
720 psi
Class
Class 300
Connection Surface
Raised Face
Schedule
Sch.40
Type
Forged

Description

Schedule 40 Socket Weld Flange, Raised Face, 1 in Nominal Pipe Size, Flanged x Socket Weld, 4 7/8 in Flange Outside Diameter, 11/16 in Flange Thickness, 1 1/16 in Overall Length, Stainless Steel, 316/316L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 4, 3 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.