Shop ZORO SELECT
See all product information
Create Account
1 U S S Flat Washer Hot Dipped Galvanized, 1 BOX OF 20 POUNDS
- Mfr # 100WUSSG
- Zoro # G222725443
product price:Â
$
86.59
/ea
Key Features
Material
Steel
Finish
Hot Dipped Galvanized
For Screw Size
1 in
Outside Diameter
2-1/2 in
Minimum Thickness
0.164 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100WUSSG
- Zoro #
- G222725443
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Flat Washer
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Standards
- ASME B18.12.4-2009
- System of Measurement
- Inch
- Thickness Tolerance
- =+/-0.028
Dimensions
- For Screw Size
- 1 in
- Outside Diameter
- 2-1/2 in
- Minimum Thickness
- 0.164 in
- Maximum Thickness
- 11/64 in
- Inside Diameter
- 1-1/16 in
Description
Flat Washers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.