Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40

  • Mfr # T4PPF10SL

  • Zoro # G4370712


product price: $162.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
10 ft
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4PPF10SL
Zoro #
G4370712
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
10 ft
Inside Dia.
1 1/16 in
Pipe Size (Nominal)
1"
Pipe Size (Fittings)
1"
Outside Dia.
1 5/16 in
Wall Thickness
0.133 in
Nominal Pipe Size
1 in
Outside Diameter
1 5/16 in
Inside Diameter
1 1/16 in
Overall Length
10 ft

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Material (Pipe)
304 Stainless Steel
Basic Pipe Fitting Material
Metal
Item
Pipe
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Temp. Range
-20 Degrees to 650 Degrees F
Max. Pressure
1458 psi
Side A Connection Type
Unthreaded
Schedule
Schedule 40
Material Grade
304
Thread Configuration
Unthreaded
Minimum Operating Temperature
-20 Degrees F
Metal Pipe Construction
Seamless
Material
Stainless Steel
Fitting Compatibility
Schedule 40
Maximum Operating Temperature
650 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Connection Type
Unthreaded
Maximum Operating Pressure
1458 psi
Gravity Flow
No

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1458 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 10 ft, Schedule Schedule 40, Side A Connection Type Unthreaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.