304/304L Stainless Steel Swage Nipple, 1 in x 1/2 in, Schedule 80

  • Mfr # 1984833112

  • Zoro # G2885659


product price: $44.69
/ea

Key Features

Pipe Size - Pipe Fitting
1" x 1/2"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1984833112
Zoro #
G2885659
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1" x 1/2"
Pipe Size (Fittings)
1" x 1/2"
Overall Length
3 1/2 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
13/16 in
Fitting Side A Outside Diameter
1 1/4 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Specific Pipe Fitting Shape
Nipple
Number of Holes
0
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Max. Pressure
3000 psi @ 100 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Fittings Sub-Category
Nipples
Application
Natural Gas, Non-Potable Water, Oil
For Pipe Schedule
80
Maximum Operating Pressure
3000 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Plain
Color
Silver
Fitting Side A Type
Plain
Includes Seal
No
Material Grade
304/304L

Description

The ZORO SELECT - 1984833112 is a stainless steel pipe fitting designed to connect, extend, or change the direction of stainless steel piping systems. As a component within the stainless steel pipe fittings category, it is intended for use with standard stainless steel piping systems. The fitting provides a mechanical joint to connect stainless steel pipes in a piping system.

Key Features:

  • Constructed from stainless steel, offering corrosion resistance and durability.
  • Designed to mate with standard stainless steel pipe sizes for connection.
  • Part of a broader category of pipe fittings intended for use in piping systems.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.