1" x 1/2" 316/316L Stainless Steel Swage Nipple Sch 40

  • Mfr # 1984533318

  • Zoro # G2885473


product price:  $50.39
/ea

Key Features

Pipe Size - Pipe Fitting
1" x 1/2"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1984533318
Zoro #
G2885473
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1" x 1/2"
Pipe Size (Fittings)
1" x 1/2"
Overall Length
3 1/2 in
Fitting Side A Outside Diameter
1 1/4 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
13/16 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Fittings Sub-Category
Nipples
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Nipple
Number of Holes
0
Max. Pressure
3000 psi @ 100 Degrees F
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Application
Natural Gas, Non-Potable Water, Oil
Material Grade
316/316L
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
14
Maximum Operating Pressure
3000 psi
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Color
Silver
Fitting Side A Pipe Threading
14
Includes Seal
No
Fitting Side A Type
Threaded

Description

The ZORO SELECT - 1984533318 is a stainless steel swage nipple designed to provide a straight reduction between two pipes or fittings of different sizes. Made from 316/316L stainless steel, this fitting features male threaded connections on both ends with sizes of 1 inch and 1/2 inch respectively. It is suitable for applications involving natural gas, non-potable water, and oil, and is rated for operation within the specified pressure and temperature ranges. Rated for compatibility with Schedule 40 pipes, this swage nipple offers corrosion resistance and pressure handling capability for joining dissimilar pipe sizes.

Key Features:

  • Material: 316/316L stainless steel, providing corrosion resistance.
  • Connection Type: Threaded male ends on both sides with 1" and 1/2" nominal pipe sizes.
  • Pressure Rating: Rated for operation within the specified pressure and temperature ranges.
  • Pipe Schedule: Rated for compatibility with Schedule 40 pipes.
  • Overall Length: 3 1/2 inches.
  • Color: Silver finish.
  • Conforms to standards ASTM A403 WP304/L-S and MSS SP-95-2006.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.