1" x 1/2" 316/316L Stainless Steel Swage Nipple Sch 80

  • Mfr # 1984833118

  • Zoro # G2885893


product price:  $56.19
/ea

Key Features

Pipe Size - Pipe Fitting
1" x 1/2"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1984833118
Zoro #
G2885893
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1" x 1/2"
Pipe Size (Fittings)
1" x 1/2"
Fitting Side A Outside Diameter
1 1/4 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
13/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
3 1/2 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Specific Pipe Fitting Shape
Nipple
Max. Pressure
3000 psi @ 100 Degrees F
Number of Holes
0
Fittings Sub-Category
Nipples
Pipe Fitting Schedule/Class
Schedule 80
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side A Type
Plain
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Color
Silver
For Pipe Schedule
80
Maximum Operating Pressure
3000 psi
Material Grade
316/316L
Fitting Side B Type
Plain

Description

The ZORO SELECT - 1984833118 is a stainless steel swage nipple designed for connecting pipes or fittings with different diameters. It features male threads of two distinct sizes, facilitating connections between pipes or fittings of different diameters. Made from 316/316L stainless steel, rated for use in systems conveying natural gas, non-potable water, and oil. The fitting's compact length of 3 1/2 inches and Schedule 80 classification make it suitable for applications requiring high pressure ratings, up to 3000 psi.

Key Features:

  • Made from 316/316L stainless steel, rated for use in systems conveying natural gas, non-potable water, and oil.
  • Rated for operation at pressures up to 3000 psi at 100°F.
  • Overall length of 3 1/2 inches.
  • Fitting classified as Schedule 80 based on wall thickness according to standard specifications.
  • Fitting connection types: Plain on both ends.
  • Nominal pipe size on side A: 1 inch, with outside diameter of 1 1/4 inches.
  • Nominal pipe size on side B: 1/2 inch, with outside diameter of 13/16 inches.
  • Standards compliance: ASTM A403 WP304/L-S, MSS SP-95-2006.
  • Designed for use in systems conveying natural gas, non-potable water, and oil.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.