Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" x 1/2" FNPT Galvanized Reducer

  • Mfr # 1XKV9

  • Zoro # G1025087


product price: $7.25
/ea

Key Features

Specific Fitting Shape
Reducer
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XKV9
Zoro #
G1025087
UPC #
190735912089
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
1" x 1/2"
Pipe Size - Pipe Fitting
1" x 1/2"
Fitting Side A Nominal Pipe Size
1 in
Pipe Size
1" x 1/2"
Fitting Side B Nominal Pipe Size
1/2 in

Details

Item
Reducer Coupling
Specific Fitting Shape
Reducer
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Fitting Connection Type
FNPT
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
Max. Pressure
2000 psi @ 150 Degrees F WOG
Pipe Fitting Material
Galvanized Malleable Iron
Specific Pipe Fitting Shape
Reducer
Pipe Fitting Schedule/Class
Class 300
Saturated Steam Pressure
300 psi @ 550 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Includes Seal
No
Class
Class 300
Fitting Side B Pipe Threading
14
Finish/Coating
Galvanized
Fitting Side A Pipe Threading
11 1/2
Color
White
Fitting Side A Type
NPT
Fitting Side B Gender
Female

Description

Reducing Coupling, Malleable Iron, Galvanized, Class Class 300, 1 in, Female, NPT, 11 1/2, 1/2 in, Female, NPT, 14

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.