1" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi

  • Mfr # 600B113N010012

  • Zoro # G3301435


product price: $8.35
/ea

Key Features

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600B113N010012
Zoro #
G3301435
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1" x 1/2"
Pipe Size (Fittings)
1" x 1/2"
Pipe Size
1" x 1/2"
Hex Size
38 mm
Overall Length
32.5 mm
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1 in
Fitting Side B Outside Diameter
1/2 in

Details

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Reducing Bushing
Fittings Sub-Category
Bushings
Max. Steam Pressure
150 psi
Specific Pipe Fitting Shape
Hex Reducing Bushing
Pipe Fitting Schedule/Class
Class 150
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Max. Pressure
300 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side A Type
NPT
Fitting Side B Pipe Threading
14
Fitting Side B Gender
Female
Low Lead Compliance Level
Compliant
Fitting Side B Type
NPT
For Pipe Schedule
40
Fitting Side A Pipe Threading
14
Material Grade
316
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Color
Silver
Includes Seal
No
Class
Class 150
Maximum Operating Pressure
300 psi

Description

The ZORO SELECT - 600B113N010012 is a stainless steel pipe fitting. It is intended for use in stainless steel piping systems in industrial or commercial environments. The fitting is constructed from stainless steel, providing corrosion resistance inherent to stainless steel and intended for use in piping systems that transport fluids or gases.
Key Features:

  • Made from stainless steel material.
  • Belongs to the stainless steel pipe fittings category.
  • For use in piping systems that require durable connection components.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.