Zoro Homepage

1" x 1/2" MSW x FNPT 316 SS Adapter

  • Mfr # 1983009318

  • Zoro # G4465021


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1" x 1/2"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MSW x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1983009318
Zoro #
G4465021
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1" x 1/2"
Pipe Size (Fittings)
1" x 1/2"
Pipe Size
1" x 1/2"
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1 5/16 in
Overall Length
1 3/8 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
1 1/4 in

Description

Adapter, Stainless Steel, 316, Class Class 3000, 1/2 in, Female, NPT, 1 5/16 in, 14, 1 in, Male, Socket, 1 1/4 in, 3000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.