Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" x 12" Non-Threaded Black Pipe Sch 40

  • Mfr # 20616LS

  • Zoro # G2564116


product price: $9.49
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
12 in
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20616LS
Zoro #
G2564116
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
12 in
Pipe Size (Fittings)
1"
Pipe Size (Nominal)
1"
Outside Dia.
1 5/16 in
Wall Thickness
0.125 in
Inside Diameter
1 in
Nominal Pipe Size
1 in
Overall Length
12 in
Outside Diameter
1 5/16 in

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Max. Pressure
150 psi @ 72 Degrees F
Seamless/Welded
Welded
Max. Steam Pressure
1315 psi WSP @ 650 Degrees F
Metal Detectable
Yes
Basic Pipe Fitting Material
Metal
Item
Black Pipe
Material (Pipe)
Black Steel
Standards
API 5LA, ASTM A53-A
Gravity Flow
No
Maximum Operating Pressure
1315 psi @ 650 Degrees F
Material Grade
Grade B
Schedule
Schedule 40
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Compatibility
Class 150
Side B Connection Type
Unthreaded
Side A Connection Type
Unthreaded
Finish/Coating
Black
Material
Steel
Maximum Operating Temperature
600 Degrees F
Thread Type
Plain End
Thread Configuration
Unthreaded
Minimum Operating Temperature
-20 Degrees F
Maximum Steam Pressure
1315 psi @ 650 Degrees F
Manufacture Location
Globally Sourced
Metal Pipe Construction
Welded

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1315 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1315 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.