Zoro Homepage

Reducing Tee Reducing Tee, 1" x 1/2" x 1/2" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 0810041608

  • Zoro # G2766191


product price: $4.59
/ea

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1" x 1/2" x 1/2"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0810041608
Zoro #
G2766191
UPC #
690291877582
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1" x 1/2" x 1/2"
Pipe Size - Pipe Fitting
1 in x 1/2 in x 1/2 in
Pipe Size
1" x 1/2" x 1/2"
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Reducing Tee
Standards
UL Listed, FM Approved, Meets ASME B16.3
Saturated Steam Pressure
150 PSI
Temp. Range
-20 Degrees to 150 Degrees F
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Reducing Tee
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
300 psi@150 Degrees F
Includes Seal
No
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Fitting Side C Gender
Female
Color
Black
Fitting Side A Type
NPT
For Pipe Schedule
40
Fitting Side A Gender
Female
Fitting Side C Type
NPT
Maximum Operating Pressure
300 psi @ 150 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Includes Pre-Applied Thread Sealant
No

Description

Reducing Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.