Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" x 1/4" MSW x FNPT 304 SS Adapter

  • Mfr # 1963009312

  • Zoro # G4465231


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1" x 1/4"
Fitting Connection Type
MSW x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1963009312
Zoro #
G4465231
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1" x 1/4"
Pipe Size (Fittings)
1" x 1/4"
Pipe Size
1" x 1/4"
Fitting Side A Outside Diameter
1 5/16 in
Overall Length
1 3/8 in
Fitting Side B Outside Diameter
1 1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MSW x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Item
Adapter
Max. Pressure
3000 psi @ 100 Degrees F
Number of Holes
0
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Adapter
Temp. Range
-20 Degrees to 100 Degrees F
Standards
LF2 ASME B16.11, SA182
Fittings Sub-Category
Adapters
Application
Natural Gas, Non-Potable Water, Oil
Includes Pre-Applied Thread Sealant
No
Class
Class 3000
Color
Silver
Fitting Side B Type
Socket
Fitting Side B Gender
Male
Fitting Side A Type
NPT
Material Grade
304
Maximum Operating Pressure
3000 psi
Includes Seal
No
Fitting Side A Pipe Threading
18
Fitting Side A Gender
Female

Description

This ZORO SELECT 1963009312 is a stainless steel adapter that connects components with different connection types, sizes, or thread standards. It features a Female 1/4-inch NPT connection on one end and a Socket connection on the other, making it suitable for various installation configurations.

  • Made of 304 stainless steel, providing corrosion resistance and durability.
  • Pressure class rated as Class 3000 for pressures up to 3000 psi.
  • Connection types include MSW x FNPT at Side A and Socket at Side B.
  • Fitting size specifications are 1/4 inch nominal pipe size on Side A and 1 inch on Side B.
  • Overall length measures 1 3/8 inches.
  • Standards compliance includes LF2 ASME B16.11 and SA182.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.