Zoro Homepage

1" x 1/8" FNPT SS Reducing Coupling

  • Mfr # 4381032300

  • Zoro # G0751283


product price: $7.79
/ea

Key Features

Pipe Size - Pipe Fitting
1" x 1/8"
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381032300
Zoro #
G0751283
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
1" x 1/8"
Pipe Size
1" x 1/8"
Outside Dia.
1-49/64"
Pipe Size (Fittings)
1" x 1/8"
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1 in
Overall Length
1 15/16 in

Description

Reducing Coupling, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.