Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" x 1/8" FNPT SS Reducing Coupling

  • Mfr # 4381036300

  • Zoro # G2656692


product price: $8.89
/ea

Key Features

Pipe Size - Pipe Fitting
1" x 1/8"
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381036300
Zoro #
G2656692
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
1" x 1/8"
Outside Dia.
1-49/64"
Pipe Size
1" x 1/8"
Pipe Size (Fittings)
1" x 1/8"
Fitting Side A Nominal Pipe Size
1 in
Overall Length
1 15/16 in
Fitting Side B Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducing Coupling
Max. Pressure
300 psi
Fittings Sub-Category
Couplings
Pipe Fitting Schedule/Class
Class 150
Max. Steam Pressure
150 psi
Specific Pipe Fitting Shape
Reducing Coupling
Standards
Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
For Pipe Schedule
40
Class
Class 150
Fitting Side B Type
NPT
Includes Seal
No
Color
Silver
Material Grade
316
Fitting Side A Gender
Female
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No

Description

Reducing Coupling, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.