1 in x 3/4 in 316/316L Stainless Steel Swage Nipple, Schedule 40, Pla in Ends, 3-1/2 in Length

  • Mfr # 1994533118

  • Zoro # G2885318


product price:  $50.39
/ea

Key Features

Pipe Size - Pipe Fitting
1" x 3/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1994533118
Zoro #
G2885318
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Size (Fittings)
1" x 3/4"
Fitting Side A Outside Diameter
1 1/4 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
1 in
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
3 1/2 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Pipe Fitting Schedule/Class
Schedule 40
Fittings Sub-Category
Nipples
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Specific Pipe Fitting Shape
Nipple
Max. Pressure
3000 psi @ 100 Degrees F
Number of Holes
0
Application
Natural Gas, Non-Potable Water, Oil
Includes Seal
No
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
No
Material Grade
316/316L
Fitting Side A Type
Plain
Fitting Side B Type
Plain
Color
Silver
Maximum Operating Pressure
3000 psi

Description

The ZORO SELECT - 1994533118 is a stainless steel swage nipple designed for connecting dissimilar pipe sizes within plumbing, hydraulic, or process systems. Made from 316/316L stainless steel, it features male threads of two different diameters, designed with male threads of two different diameters for connection. With a compact, corrosion-resistant construction, it offers a durable means to join pipes or fittings with different sizes, rated for operation within specified pressure and temperature ranges. Intended for use with natural gas, non-potable water, and oil systems, as specified.

Key Features:

  • Material Grade: 316/316L Stainless Steel, offering corrosion resistance as specified.
  • Max. Pressure: 3000 psi at 100°F, indicating the maximum pressure specifications, subject to proper installation and use.
  • Overall Length: 3 1/2 inches, with physical dimensions of 3 1/2 inches overall length.
  • Pipe Schedule/Class: Schedule 40, meeting the specifications for Schedule 40 pipe and wall thickness.
  • Fitting Shape: Swage Nipple, characterized by short, solid pipe with male threads of two different diameters for connection.
  • Fitting Connection Type: Plain, with plain connection type as specified.
  • Fitting Side A: 1 inch nominal size with a 1 1/4 inch outside diameter, Plain type connection.
  • Fitting Side B: 3/4 inch nominal size with a 1 inch outside diameter, Plain connection.
  • Standards: ASTM A403 WP304/L-S, MSS SP-95-2006, ensuring compliance with recognized industry specifications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.