1" x 3/4" 316/316L Stainless Steel Swage Nipple Sch 80

  • Mfr # 1994833118

  • Zoro # G2885771


product price: $50.39
/ea

Key Features

Pipe Size - Pipe Fitting
1" x 3/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1994833118
Zoro #
G2885771
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Size (Fittings)
1" x 3/4"
Overall Length
3 1/2 in
Fitting Side A Outside Diameter
1 1/4 in
Fitting Side B Outside Diameter
1 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Number of Holes
0
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 80
Fittings Sub-Category
Nipples
Max. Pressure
3000 psi @ 100 Degrees F
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Application
Natural Gas, Non-Potable Water, Oil
Maximum Operating Pressure
3000 psi
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Material Grade
316/316L
For Pipe Schedule
80
Fitting Side B Type
Plain
Fitting Side A Type
Plain
Color
Silver

Description

The ZORO SELECT - 1994833118 is a stainless steel swage nipple for use in connecting pipes or fittings of different sizes through a straight reduction. Constructed from 316/316L stainless steel in accordance with industry standards, it is rated for use in plumbing, hydraulic, or process systems within specified parameters. Its compact design allows for secure, durable connections between dissimilar pipe sizes, supporting systems that require reliability under pressure up to 3000 psi.

Key Features:

  • Compatible with use in natural gas, non-potable water, and oil systems within specified parameters.
  • Constructed from 316/316L stainless steel in accordance with industry standards.
  • Manufactured according to Schedule 80 standards.
  • Overall Length: 3 1/2 inches, providing a compact profile for system installation.
  • Rated for maximum working pressure of 3000 psi at 100°F.
  • Fitting Side A: Nominal size 1 in with a 1 1/4 in outside diameter, and plain connection type.
  • Fitting Side B: Nominal size 3/4 in with a 1 in outside diameter, and plain connection type.
  • Fittings Sub-Category: Nipples, indicating its role as a short, threaded pipe segment for connection or extension.
  • Standards: ASTM A403 WP316/L-S, MSS SP-95-2006, ensuring compliance with industry specifications.
  • Supplied without pre-applied thread sealant or seals; sealing methods must be selected and applied in accordance with applicable standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.