This item is Discontinued.

Zoro Select Red Brass Reducing Tee, FNPT, 1" x 3/4" x 1" Pipe Size 2CFH3

Red Brass Reducing Tee, FNPT, 1" x 3/4" x 1" Pipe Size (Discontinued)

  • Mfr # 2CFH3
  • Zoro # G2562122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2CFH3
Zoro #
G2562122
UPC #
190735926406
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1" x 3/4" x 1"
Pipe Size (Fittings)
1" x 3/4" x 1"

Details

Specific Fitting Shape
Reducing Tee
Pipe Fitting Material
Red Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Item
Reducing Tee
Standards
ANSI B1.20.1, ASME B16.15, ASTM B584
Temp. Range
-20 Degrees to 400 Degrees F
Pipe Fitting Connection Type
FNPT
Basic Fitting Shape
Tee
Max. Pressure
125 psi
Specific Pipe Fitting Shape
Reducing Tee
Pipe Fitting Schedule/Class
Class 125
Class
Class 125
Fitting Side A Type
NPT
Maximum Operating Pressure
125 psi
Fitting Side B Type
NPT

Description

Reducing Tee, Red Brass, Class Class 125, NPT, NPT, 125 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.