Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" x 8 ft. Non-Threaded PVC Pipe Sch 40

  • Mfr # 4305

  • Zoro # G0652163


product price: $24.75
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
8 ft
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4305
Zoro #
G0652163
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
8 ft
Pipe Size (Fittings)
1"
Pipe Size (Nominal)
1"
Wall Thickness
0.133 in
Nominal Pipe Size
1 in
Overall Length
8 ft
Inside Diameter
1 in
Outside Diameter
1 63/200 in

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
40
Material - Pipe
PVC
Color
Clear
Max. Pressure
220 psi
Item
Pipe
Max. Temp.
140 Degrees F
Material (Pipe)
PVC
Standards
ASTM D1784, FDA Regulation 175.300, FDA Regulation 178.2650, FDA Regulation 178.3790
Basic Pipe Fitting Material
Plastic
Material Trade Name
Excelon
Application
Air, Mineral Oil, Water
Maximum Operating Pressure
220 psi
Side A Connection Type
Unthreaded
Material
PVC
Maximum Operating Temperature
140 Degrees F
Schedule
Schedule 40
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Thread Configuration
Unthreaded
Fitting Compatibility
Schedule 40
Side B Connection Type
Unthreaded
Maximum Steam Pressure
220 psi @ 140 Degrees F

Description

Pipe, Application Air, Oils, Non-Potable Water, Color Transparent, Fitting Compatibility Schedule 40, Inside Diameter 1 in, Material PVC, Material Trade Name Excelon, Maximum Operating Pressure 220 psi, Maximum Operating Temperature 140 Degrees F, Maximum Steam Pressure 220 psi @ 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 8 ft, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Schedule Schedule 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.