Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#10-16 Washer Assortment, Galvanized Steel, 1-1/2 in L, 2000 PK

  • Mfr # 1024HW17G

  • Zoro # G4683942


product price: $435.99
/pk 2000, $0.22/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
#10-16
Material
Steel
Finish
Galvanized
Drive
External Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1024HW17G
Zoro #
G4683942
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-16
Fastener Length
1-1/2 in

Details

Item
Washer Assortment
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Drive
External Hex
Thread Style
Fully Threaded

Description

Washer Assrts,10-16x1 1/2 POLE,Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.