
#10-16 Washer Assortment, Galvanized Steel, 1 in L, 2500 PK
Mfr # 1016HW17G
Zoro # G4682299
product price: $206.99
/pk 2500, $0.08/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
#10-16
Material
Steel
Finish
Galvanized
Drive
External Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1016HW17G
Zoro #
G4682299
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-16
Fastener Length
1 in
Details
Item
Washer Assortment
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Drive
External Hex
Thread Style
Fully Threaded
Description
Washer Assrts,10-16x1 POLE BARN,Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.