Zoro Homepage

Sheet Metal Screw, #10-16 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 6000 PK

  • Mfr # 1012ABPO8

  • Zoro # G7610707


product price: $446.99
/pk 6000, $0.07/ea
Free Shipping & Returns

Key Features

Oval Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
ASME B18.6.3, SAE J933
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012ABPO8
Zoro #
G7610707
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
#10-16
Fastener Length
3/4 in
Drill Point Size
Type AB

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3, SAE J933

Description

Self Drilling Screws,10-16x3/4,PK6000, Package Quantity 6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products