
Concrete Screw, #10-16 Dia., Oval, 1 1/2 in L, 18-8 Stainless Steel Plain, 2000 PK
Mfr # 1024ABPO188
Zoro # G7610156
product price: $632.99
/pk 2000, $0.32/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Oval
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1024ABPO188
Zoro #
G7610156
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#10-16
Overall Length
1 1/2 in
Thread Length
1 1/2 in
Anchor Size
10-16 x 1 1/2 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Oval
Drive Type
Phillips
Description
10-16X1 1/2 Phillips Oval Self Tapping Screw Type AB Fully Threaded 18-8 Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.