Shop ZORO SELECT

#10-24 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 1 in Length

  • Mfr # ZUL60210C16
  • Zoro # G410397049

product price: 
$
7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Socket Head
Hex Drive
Thread Size
#10-24
Screw Length
1 in
Material
316 Stainless Steel
Finish
Plain
Drive Size
3/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUL60210C16
Zoro #
G410397049
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Screw Length
1 in
Drive Size
3/32 in
Head Height
0.063 in
Head Diameter
0.406 in
Fastener Length
1 in
Maximum Head Height
0.062 in

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
75,000 psi
System of Measurement
Inch
Thread Type
Coarse
Thread Style
Fully Threaded
Rockwell Hardness
B83
Manufacturer Location
Made in US
Minimum Yield Strength
30,000 psi
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Industrial Solvent-Resistant, Salt Water-Resistant
Material Grade/Class
316
Material Quality Standards
ASTM A276
Pack Size
Small Pack
Thread Fit
3A
Thread Direction
Right Hand
Shell Material
Stainless Steel

Description

Standard Socket Head Cap Screw, Head Type Ultra-Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size #10-24, Minimum Thread Length Not Applicable, Fastener Length 1 in, Head Height 0.063 in, Head Diameter 0.406 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Manufacturer Location Made in US

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.