#10-24 x 1 1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
- Mfr # 31-fbm-10c-150
- Zoro # G916461213
product price:Â
$
18.59
/pk of 100, $0.19/ea
Sold in multiples of 5Â pks for
$92.95
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Tensile Strength
80,000 psi
Maximum Head Width
23/64 in
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-fbm-10c-150
- Zoro #
- G916461213
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Flat
- Tensile Strength
- 80,000 psi
- Item
- Machine Screw
- Dimensional Standards
- ASME B18.6.3
- Material
- Stainless Steel
- Drive
- Phillips
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Type
- Machine Screw
- Material Grade/Class
- 18-8
- Finish
- Black Oxide
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Maximum Head Width
- 23/64 in
- Overall Length
- 1 1/2 in
- Maximum Head Height
- 7/64 in
- Screw Size
- #10-24
- Fastener Length
- 1 1/2 in
- Thread Size
- #10-24
- Drive Size
- #2
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-24, Fastener Length 1 1/2 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.