#10-24 x 1 1/2 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-ptm-10c-150
Zoro # G516461484
product price:Â $10.89
/pk 50, $0.22/eaKey Features
Truss Head
Phillips Drive
Type
Machine Screw
Maximum Head Width
29/64 in
Maximum Head Height
1/8 in
Drive Size
#2
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ptm-10c-150
Zoro #
G516461484
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
29/64 in
Maximum Head Height
1/8 in
Drive Size
#2
Thread Size
#10-24
Screw Size
#10-24
Fastener Length
1 1/2 in
Overall Length
1 1/2 in
Details
Type
Machine Screw
Item
Machine Screw
Head Type
Truss
Thread Style
Fully Threaded
Material Grade/Class
316
Thread Type
Coarse
Finish
Passivated
Material
Stainless Steel
Tensile Strength
100,000 psi
Drive
Phillips
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 1 1/2 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.