Shop ZORO SELECT
See all product information
Create Account
#10-24 x 1-1/4 in Hex Hex Machine Screw, Zinc Plated Steel, 3000 PK
- Mfr # 1020MW
- Zoro # G2429872
product price:Â
$
290.99
/pk of 3000, $0.10/ea
Free Shipping & Returns
Key Features
Hex Head
System of Measurement
Inch
Thread Size
#10-24
Fastener Length
1-1/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1020MW
- Zoro #
- G2429872
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- Hex
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.6.3, SAE J82
- Item
- Machine Screw
Description
10-24X1 1/4 Unslotted Indented Hex Washer Head Machine Screw Fully Threaded Zinc