Shop ZORO SELECT
See all product information
Create Account
#10-24 x 1-1/4 in Torx Pan Machine Screw, Wax Steel, 2000 PK
Mfr # 1020RTP188
Zoro # G5765573
product price:Â
$
1,028.99
/pk of 2000, $0.51/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
System of Measurement
Inch
Material
Steel
Finish
Wax
Standards
SAE J81
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1020RTP188
- Zoro #
- G5765573
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #10-24
- Fastener Length
- 1-1/4 in
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Torx
- Material
- Steel
- Finish
- Wax
- Standards
- SAE J81
- Item
- Machine Screw
Description
Screws, 10-24X1 1/4 6 LOBE PAN T,PK2000, Package Quantity 2000