#10-24 x 1 1/8 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ptm-10c-112

  • Zoro # G716461741


product price:  $6.59
/pk 50, $0.13/ea
Sold in multiples of 2 for $13.18

Key Features

Phillips Drive
Truss Head
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Type
Machine Screw
Drive Size
#2
Screw Size
#10-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-ptm-10c-112
Zoro #
G716461741
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Screw Size
#10-24
Maximum Head Height
1/8 in
Thread Size
#10-24
Overall Length
1 1/8 in
Maximum Head Width
29/64 in
Fastener Length
1 1/8 in

Details

Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Item
Machine Screw
Type
Machine Screw
Thread Type
Coarse
Drive
Phillips
Head Type
Truss
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Passivated

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 1 1/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products