#10-24 x 1 3/4 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-pbm-10c-175
Zoro # G416462192
product price:Â $18.19
/pk 100, $0.18/eaKey Features
Pan Head
Phillips Drive
Thread Size
#10-24
Maximum Head Width
3/8 in
Material
Stainless Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-pbm-10c-175
Zoro #
G416462192
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-24
Maximum Head Width
3/8 in
Fastener Length
1 3/4 in
Maximum Head Height
9/64 in
Screw Size
#10-24
Drive Size
#2
Overall Length
1 3/4 in
Details
Material
Stainless Steel
Head Type
Pan
Finish
Black Oxide
Thread Style
Fully Threaded
Type
Machine Screw
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Item
Machine Screw
Tensile Strength
70,000 psi
Thread Type
Coarse
System of Measurement
Inch
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-24, Fastener Length 1 3/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.