#10-24 x 1 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 31-cpm-10c-100
Zoro # G916466362
product price: $12.79
/pk 50, $0.26/eaKey Features
Combination Phillips/Slotted Drive
Pan Head
Finish
Passivated
Tensile Strength
100,000 psi
Drive Size
#2
Material Grade/Class
18-8
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-cpm-10c-100
Zoro #
G916466362
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#2
Fastener Length
1 in
Maximum Head Height
9/64 in
Overall Length
1 in
Maximum Head Width
3/8 in
Screw Size
#10-24
Thread Size
#10-24
Details
Finish
Passivated
Tensile Strength
100,000 psi
Material Grade/Class
18-8
Thread Style
Fully Threaded
System of Measurement
Inch
Item
Machine Screw
Type
Machine Screw
Thread Type
Coarse
Drive
Combination Phillips/Slotted
Head Type
Pan
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size #10-24, Fastener Length 1 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.